- Radial Bearing Type
- Tapered Bore Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 23 mm Width
| Cage Material | Non-Metallic |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Rows of Balls | 1 |
| Relubrication Feature | Without |
| Cage Type | Non-Metallic |
| I.D. | 35 mm |
| O.D. | 72 mm |
| Tolerance | Class 6 (P6) |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Weight | 0.947 LB |
| EAN or UPC | 7316571209289 |

