- Radial Bearing Type
- Round Bore Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
- 23 mm Width
| Inside Dia. | 35 mm |
| Series | CARB |
| O.D. | 72 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Cage Type | Non-Metallic |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Outside Dia. | 72 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Tolerance | Class 6 (P6) |
| Relubrication Feature | Without |
| I.D. | 35 mm |
| Cage Material | Non-Metallic |
| Weight | 0.966 LB |
| EAN or UPC | 7316571209272 |

