- Radial Bearing Type
- Round Bore Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 23 mm Width
| Material | Steel |
| Series | CARB |
| Radial Internal Clearance | Group N |
| Inside Dia. | 40 mm |
| Outside Dia. | 80 mm |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| O.D. | 80 mm |
| Tolerance | Class 6 (P6) |
| Inch/Metric | Metric |
| I.D. | 40 mm |
| Bearing Type | Radial |
| Weight | 1.168 LB |
| EAN or UPC | 7316570170153 |

