- Radial Bearing Type
- Tapered Bore Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 23 mm Width
| Radial Internal Clearance | Group 3 (C3) |
| Cage Material | Non-Metallic |
| Cage Type | Non-Metallic |
| Bearing Type | Radial |
| Inside Dia. | 45 mm |
| Bore Type | Tapered Bore |
| Relubrication Feature | Without |
| Series | CARB |
| O.D. | 85 mm |
| Outside Dia. | 85 mm |
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Tolerance | Class 6 (P6) |
| Material | Steel |
| Weight | 1.226 LB |
| EAN or UPC | 7316570293975 |

