- Radial Bearing Type
- Tapered Bore Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
| Material | Steel |
| Cage Type | Non-Metallic |
| Radial Internal Clearance | Group N |
| Tolerance | Class 6 (P6) |
| Cage Material | Non-Metallic |
| I.D. | 50 mm |
| Bore Type | Tapered Bore |
| Rows of Balls | 1 |
| O.D. | 90 mm |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Weight | 1.286 LB |
| EAN or UPC | 7316570159172 |

