- Radial Bearing Type
- Round Bore Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
| O.D. | 90 mm |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| I.D. | 50 mm |
| Material | Steel |
| Radial Internal Clearance | C3 |
| Cage Type | Non-Metallic |
| Cage Material | Non-Metallic |
| Relubrication Feature | Without |
| Tolerance | Class 6 (P6) |
| Inch/Metric | Metric |
| Weight | 1.317 LB |
| EAN or UPC | 7316570702125 |

