- Radial Bearing Type
- Round Bore Type
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
applications
- Papermaking machines
- Gearboxes
- Fans
- Electric motors
features
- Space saving like a needle roller bearing
- Self-aligning like a spherical roller bearing
- Axially-free like a cylindrical bearing
- Adapts to angular misalignment and axial displacement
- Can support very heavy radial loads
compliances
- 0
| Rows of Balls | 1 |
| Bearing Type | Radial |
| O.D. | 100 mm |
| Radial Internal Clearance | Group N |
| Enclosure | Unsealed |
| I.D. | 55 mm |
| Cage Type | Non-Metallic |
| Cage Material | Nylon |
| Limiting Speed - Grease | 4800 rpm |
| Series | CARB |
| Dynamic Load Rating | 101000 N |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Class 6 (P6) |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 6000 rpm |
| Ring Modification | None |
| Static Load Rating [Max] | 114000 N |
| Material | Steel |
| Weight | 1.761 LB |
| EAN or UPC | 7316571089911 |

