- Radial Bearing Type
- Round Bore Type
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 25 mm Width
| Material | Steel |
| Relubrication Feature | Without |
| O.D. | 100 mm |
| Outside Dia. | 100 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| Tolerance | Class 6 (P6) |
| I.D. | 55 mm |
| Bore Type | Round Bore |
| Series | CARB |
| Bearing Type | Radial |
| Inside Dia. | 55 mm |
| Weight | 1.816 LB |
| EAN or UPC | 7316570045345 |

