- Radial Bearing Type
- Round Bore Type
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 31 mm Width
| Cage Type | Without |
| Inch/Metric | Metric |
| O.D. | 120 mm |
| Tolerance | Class 6 (P6) |
| Bearing Type | Radial |
| Material | Steel |
| Relubrication Feature | Without |
| I.D. | 65 mm |
| Rows of Balls | 1 |
| Cage Material | None |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Weight | 3.255 LB |
| EAN or UPC | 7316570982367 |

