- Radial Bearing Type
- Tapered Bore Type
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 53 mm Width
| Bearing Type | Radial |
| Outside Dia. | 200 mm |
| Cage Type | Sheet Metal |
| Series | CARB |
| Radial Internal Clearance | Group N |
| Relubrication Feature | Without |
| Bore Type | Tapered Bore |
| Inside Dia. | 110 mm |
| Inch/Metric | Metric |
| I.D. | 110 mm |
| Tolerance | Class 6 (P6) |
| Material | Steel |
| Cage Material | Sheet Metal |
| O.D. | 200 mm |
| Weight | 6.72 KG |
| EAN or UPC | 7316571206738 |

