- Radial Bearing Type
- Round Bore Type
- 190 mm Inside Diameter
- 340 mm Outside Diameter
- 92 mm Width
| Inch/Metric | Metric |
| Tolerance | Class 6 (P6) |
| Cage Type | Sheet Metal |
| I.D. | 190 mm |
| O.D. | 340 mm |
| Relubrication Feature | Without |
| Material | Steel |
| Rows of Balls | 1 |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | C3 |
| Weight | 83.114 LB |
| EAN or UPC | 7316570233827 |

