- Tapered Bore
- 190 mm ID x 340 mm OD x 92 mm Wide
- Unsealed
- Steel Cage
- C4 Clearance
applications
- Papermaking machines
- Gearboxes
- Fans
- Electric motors
features
- Space saving like a needle roller bearing
- Self-aligning like a spherical roller bearing
- Axially-free like a cylindrical bearing
- Adapts to angular misalignment and axial displacement
- Can support very heavy radial loads
compliances
- In accordance with ISO 15-1998.
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 1.2e+006 N |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Static Load Rating [Max] | 1.73e+006 N |
| I.D. | 190 mm |
| Tolerance | Standard |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C4 |
| Cage Material | Steel |
| Ring Modification | None |
| Limiting Speed - Oil | 1600 rpm |
| O.D. | 340 mm |
| Special Features | Case Hardened Inner Ring |
| Limiting Speed - Grease | 1200 rpm |
| Series | CARB |
| Enclosure | Unsealed |
| Weight | 83.114 LB |
| EAN or UPC | 7316570979459 |

