- Radial Bearing Type
- Round Bore Type
- 80 mm Inside Diameter
- 170 mm Outside Diameter
- 58 mm Width
| Cage Type | Sheet Metal |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Material | Steel |
| Rows of Balls | 1 |
| Radial Internal Clearance | Group N |
| I.D. | 80 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| O.D. | 170 mm |
| Tolerance | Class 6 (P6) |
| Weight | 13.856 LB |
| EAN or UPC | 7316570749410 |

