- Radial Bearing Type
- Tapered Bore Type
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 60 mm Width
| Material | Steel |
| Relubrication Feature | Without |
| I.D. | 85 mm |
| Tolerance | Class 6 (P6) |
| Radial Internal Clearance | C3 |
| Cage Material | Sheet Metal |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Bore Type | Tapered Bore |
| O.D. | 180 mm |
| Rows of Balls | 1 |
| Weight | 15.825 LB |
| EAN or UPC | 7316570356267 |

