- Radial Bearing Type
- Round Bore Type
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 64 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Tolerance | Class 6 (P6) |
| O.D. | 190 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | C4 |
| Cage Material | Sheet Metal |
| I.D. | 90 mm |
| Material | Steel |
| Rows of Balls | 1 |
| Relubrication Feature | Without |
| Cage Type | Sheet Metal |
| Weight | 18.814 LB |
| EAN or UPC | 7316571528410 |

