- Radial Bearing Type
- Round Bore Type
- 95 mm Inside Diameter
- 200 mm Outside Diameter
- 67 mm Width
| Material | Steel |
| Rows of Balls | 1 |
| I.D. | 95 mm |
| Cage Type | Sheet Metal |
| O.D. | 200 mm |
| Tolerance | Class 6 (P6) |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Weight | 23.155 LB |
| EAN or UPC | 7316570347043 |

