- Radial Bearing Type
- Tapered Bore Type
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 73 mm Width
| Material | Steel |
| Bore Type | Tapered Bore |
| I.D. | 100 mm |
| Cage Type | Sheet Metal |
| O.D. | 215 mm |
| Tolerance | Class 6 (P6) |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Rows of Balls | 1 |
| Weight | 27.055 LB |
| EAN or UPC | 7316570285352 |

