- Radial Bearing Type
- Round Bore Type
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 73 mm Width
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Tolerance | Class 6 (P6) |
| I.D. | 100 mm |
| Cage Material | Sheet Metal |
| Material | Steel |
| O.D. | 215 mm |
| Rows of Balls | 1 |
| Weight | 27.611 LB |
| EAN or UPC | 7316570428735 |

