- Radial Bearing Type
- 530 mm Inside Diameter
- 780 mm Outside Diameter
- 185 mm Width
| Inch/Metric | Metric |
| I.D. | 530 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| O.D. | 780 mm |
| Bearing Type | Radial |
| Weight | 675.606 LB |
| EAN or UPC | 7316574243679 |
| Inch/Metric | Metric |
| I.D. | 530 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| O.D. | 780 mm |
| Bearing Type | Radial |
| Weight | 675.606 LB |
| EAN or UPC | 7316574243679 |