- Radial Bearing Type
- Tapered Bore Type
- 600 mm Inside Diameter
- 870 mm Outside Diameter
- 200 mm Width
| Bearing Type | Radial |
| Tolerance | Class 6 (P6) |
| Bore Type | Tapered Bore |
| Cage Material | Solid Machined |
| Radial Internal Clearance | C4 |
| I.D. | 600 mm |
| O.D. | 870 mm |
| Rows of Balls | 1 |
| Cage Type | Solid Machined |
| Material | Steel |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Weight | 936.743 LB |
| EAN or UPC | 7316571361253 |

