- Radial Bearing Type
- Tapered Bore Type
- 220 mm Inside Diameter
- 340 mm Outside Diameter
- 90 mm Width
| Bearing Type | Radial |
| O.D. | 340 mm |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Material | Steel |
| Radial Internal Clearance | C4 |
| Cage Type | Sheet Metal |
| Rows of Balls | 1 |
| I.D. | 220 mm |
| Tolerance | Class 6 (P6) |
| Relubrication Feature | Without |
| Bore Type | Tapered Bore |
| Weight | 63.079 LB |
| EAN or UPC | 7316571241098 |

