- Radial Bearing Type
- Tapered Bore Type
- 240 mm Inside Diameter
- 360 mm Outside Diameter
- 92 mm Width
| Material | Steel |
| I.D. | 240 mm |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| O.D. | 360 mm |
| Bore Type | Tapered Bore |
| Tolerance | Class 6 (P6) |
| Cage Type | Sheet Metal |
| Radial Internal Clearance | C3 |
| Weight | 76.059 LB |
| EAN or UPC | 7316570786378 |

