- Radial Bearing Type
- Round Bore Type
- 400 mm Inside Diameter
- 600 mm Outside Diameter
- 148 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | 1 |
| Cage Material | Solid Machined |
| Bore Type | Round Bore |
| Tolerance | Class 6 (P6) |
| Relubrication Feature | Without |
| Material | Steel |
| O.D. | 600 mm |
| Cage Type | Solid Machined |
| I.D. | 400 mm |
| Radial Internal Clearance | Group N |
| Weight | 337.596 LB |
| EAN or UPC | 7316571267586 |

