- Radial Bearing Type
- 460 mm Inside Diameter
- 680 mm Outside Diameter
- 163 mm Width
| O.D. | 680 mm |
| Bore Type | Round Bore |
| I.D. | 460 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 492.292 LB |
| EAN or UPC | 7316574730933 |
| O.D. | 680 mm |
| Bore Type | Round Bore |
| I.D. | 460 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 492.292 LB |
| EAN or UPC | 7316574730933 |