- Radial Bearing Type
- Round Bore Type
- 100 mm Inside Diameter
- 165 mm Outside Diameter
- 52 mm Width
| Cage Material | None |
| Bore Type | Round Bore |
| O.D. | 165 mm |
| Bearing Type | Radial |
| Tolerance | Class 6 (P6) |
| Material | Steel |
| I.D. | 100 mm |
| Cage Type | Without |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Rows of Balls | 1 |
| Weight | 10.278 LB |
| EAN or UPC | 7316571326214 |

