- Radial Bearing Type
- 160 mm Inside Diameter
- 270 mm Outside Diameter
- 86 mm Width
| Inch/Metric | Metric |
| Series | CARB |
| O.D. | 270 mm |
| Inside Dia. | 160 mm |
| Bearing Type | Radial |
| I.D. | 160 mm |
| Outside Dia. | 270 mm |
| Weight | 44.527 LB |
| EAN or UPC | 7316574438679 |
| Inch/Metric | Metric |
| Series | CARB |
| O.D. | 270 mm |
| Inside Dia. | 160 mm |
| Bearing Type | Radial |
| I.D. | 160 mm |
| Outside Dia. | 270 mm |
| Weight | 44.527 LB |
| EAN or UPC | 7316574438679 |