- Radial Bearing Type
- Tapered Bore Type
- 180 mm Inside Diameter
- 300 mm Outside Diameter
- 96 mm Width
| Bore Type | Tapered Bore |
| Radial Internal Clearance | Group N |
| Cage Material | Sheet Metal |
| Tolerance | Class 6 (P6) |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| I.D. | 180 mm |
| Bearing Type | Radial |
| Rows of Balls | 1 |
| Cage Type | Sheet Metal |
| Material | Steel |
| O.D. | 300 mm |
| Weight | 61.225 LB |
| EAN or UPC | 7316571355337 |

