- Radial Bearing Type
- Tapered Bore Type
- 220 mm Inside Diameter
- 370 mm Outside Diameter
- 120 mm Width
applications
- Papermaking machines
- Gearboxes
- Fans
- Electric motors
features
- Space saving like a needle roller bearing
- Self-aligning like a spherical roller bearing
- Axially-free like a cylindrical bearing
- Adapts to angular misalignment and axial displacement
- Can support very heavy radial loads
compliances
- 0
| Dynamic Load Rating | 1.64e+006 N |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| O.D. | 370 mm |
| Relubrication Feature | Without |
| Special Features | Case Hardened Inner Ring |
| Tolerance | Class 6 (P6) |
| Rows of Balls | 1 |
| Ring Modification | None |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| I.D. | 220 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | C4 |
| Limiting Speed - Oil | 1200 rpm |
| Material | Steel |
| Series | CARB |
| Cage Material | Steel |
| Limiting Speed - Grease | 900 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2.9e+006 N |
| Cage Type | Sheet Metal |
| Weight | 117.405 LB |
| EAN or UPC | 7316577743022 |

