- Radial Bearing Type
- 240 mm Inside Diameter
- 400 mm Outside Diameter
- 128 mm Width
| Bore Type | Round Bore |
| I.D. | 240 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| O.D. | 400 mm |
| Inch/Metric | Metric |
| Weight | 151.237 LB |
| EAN or UPC | 7316572881187 |
| Bore Type | Round Bore |
| I.D. | 240 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| O.D. | 400 mm |
| Inch/Metric | Metric |
| Weight | 151.237 LB |
| EAN or UPC | 7316572881187 |