- Radial Bearing Type
- Tapered Bore Type
- 240 mm Inside Diameter
- 400 mm Outside Diameter
- 128 mm Width
| Bore Type | Tapered Bore |
| Rows of Balls | 1 |
| Cage Type | Sheet Metal |
| Material | Steel |
| O.D. | 400 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 240 mm |
| Tolerance | Class 6 (P6) |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Radial Internal Clearance | C4 |
| Weight | 147.269 LB |
| EAN or UPC | 7316571260976 |

