- Radial Bearing Type
- Round Bore Type
- 280 mm Inside Diameter
- 460 mm Outside Diameter
- 146 mm Width
| Radial Internal Clearance | Group N |
| Rows of Balls | 1 |
| I.D. | 280 mm |
| Tolerance | Class 6 (P6) |
| Relubrication Feature | Without |
| Cage Type | Sheet Metal |
| Cage Material | Sheet Metal |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Material | Steel |
| O.D. | 460 mm |
| Bore Type | Round Bore |
| Weight | 219.801 LB |
| EAN or UPC | 7316570103793 |

