- Radial Bearing Type
- 340 mm Inside Diameter
- 580 mm Outside Diameter
- 190 mm Width
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| I.D. | 340 mm |
| Rows of Balls | 1 |
| O.D. | 580 mm |
| Bearing Type | Radial |
| Weight | 482.591 LB |
| EAN or UPC | 7316571733203 |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| I.D. | 340 mm |
| Rows of Balls | 1 |
| O.D. | 580 mm |
| Bearing Type | Radial |
| Weight | 482.591 LB |
| EAN or UPC | 7316571733203 |