- Radial Bearing Type
- 360 mm Inside Diameter
- 600 mm Outside Diameter
- 192 mm Width
| Inch/Metric | Metric |
| I.D. | 360 mm |
| Rows of Balls | 1 |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| O.D. | 600 mm |
| Weight | 485.016 LB |
| EAN or UPC | 7316572239582 |
| Inch/Metric | Metric |
| I.D. | 360 mm |
| Rows of Balls | 1 |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| O.D. | 600 mm |
| Weight | 485.016 LB |
| EAN or UPC | 7316572239582 |