- Radial Bearing Type
- Tapered Bore Type
- 420 mm Inside Diameter
- 700 mm Outside Diameter
- 224 mm Width
applications
- Papermaking machines
- Gearboxes
- Fans
- Electric motors
features
- Space saving like a needle roller bearing
- Self-aligning like a spherical roller bearing
- Axially-free like a cylindrical bearing
- Adapts to angular misalignment and axial displacement
- Can support very heavy radial loads
compliances
- 0
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Cage Material | Brass/Bronze |
| Material | Steel |
| Series | CARB |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Group N |
| Dynamic Load Rating | 5.18e+006 N |
| O.D. | 700 mm |
| Static Load Rating [Max] | 1.04e+007 N |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| I.D. | 420 mm |
| Limiting Speed - Oil | 600 rpm |
| Ring Modification | None |
| Relubrication Feature | Without |
| Limiting Speed - Grease | 480 rpm |
| Tolerance | Class 6 (P6) |
| Cage Type | Solid Machined |
| Bore Type | Tapered Bore |
| Weight | 816.812 LB |
| EAN or UPC | 7316571322438 |

