- Radial Bearing Type
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 76 mm Width
| O.D. | 215 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Rows of Balls | 1 |
| I.D. | 120 mm |
| Bearing Type | Radial |
| Weight | 27.232 LB |
| EAN or UPC | 7316571876009 |
| O.D. | 215 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Rows of Balls | 1 |
| I.D. | 120 mm |
| Bearing Type | Radial |
| Weight | 27.232 LB |
| EAN or UPC | 7316571876009 |