- Radial Bearing Type
- Tapered Bore Type
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 76 mm Width
| Material | Steel |
| Outside Dia. | 215 mm |
| O.D. | 215 mm |
| Inside Dia. | 120 mm |
| Cage Type | Sheet Metal |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Tolerance | Class 6 (P6) |
| Radial Internal Clearance | Group N |
| I.D. | 120 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Series | CARB |
| Weight | 25.137 LB |
| EAN or UPC | 7316577759269 |

