- Radial Bearing Type
- 180 mm Inside Diameter
- 320 mm Outside Diameter
- 112 mm Width
| O.D. | 320 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 180 mm |
| Bore Type | Round Bore |
| Rows of Balls | 1 |
| Weight | 89.949 LB |
| EAN or UPC | 7316572318614 |
| O.D. | 320 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 180 mm |
| Bore Type | Round Bore |
| Rows of Balls | 1 |
| Weight | 89.949 LB |
| EAN or UPC | 7316572318614 |