- Radial Bearing Type
- 1060 mm Inside Diameter
- 1400 mm Outside Diameter
- 250 mm Width
| Rows of Balls | 1 |
| O.D. | 1400 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 1060 mm |
| Bore Type | Round Bore |
| Weight | 2660.976 LB |
| EAN or UPC | 7316572830642 |
| Rows of Balls | 1 |
| O.D. | 1400 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 1060 mm |
| Bore Type | Round Bore |
| Weight | 2660.976 LB |
| EAN or UPC | 7316572830642 |