- Radial Bearing Type
- Tapered Bore Type
- 850 mm Inside Diameter
- 1120 mm Outside Diameter
- 200 mm Width
| I.D. | 850 mm |
| Relubrication Feature | Without |
| Bore Type | Tapered Bore |
| Cage Type | Solid Machined |
| Outside Dia. | 1120 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group 3 (C3) |
| Material | Steel |
| Tolerance | Class 6 (P6) |
| Series | CARB |
| Inside Dia. | 850 mm |
| O.D. | 1120 mm |
| Bearing Type | Radial |
| Cage Material | Solid Machined |
| Weight | 1301.608 LB |
| EAN or UPC | 7316571378299 |

