- Radial Bearing Type
- Round Bore Type
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 30 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Cage Material | Non-Metallic |
| Bore Type | Round Bore |
| O.D. | 80 mm |
| Material | Steel |
| I.D. | 50 mm |
| Radial Internal Clearance | Group N |
| Tolerance | Class 6 (P6) |
| Rows of Balls | 1 |
| Cage Type | Non-Metallic |
| Relubrication Feature | Without |
| Weight | 1.21 LB |
| EAN or UPC | 7316571410517 |

