- Radial Bearing Type
- Round Bore Type
- 110 mm Inside Diameter
- 170 mm Outside Diameter
- 60 mm Width
| O.D. | 170 mm |
| Material | Steel |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Cage Material | None |
| Radial Internal Clearance | C3 |
| Cage Type | Without |
| Tolerance | Class 6 (P6) |
| I.D. | 110 mm |
| Relubrication Feature | Without |
| Rows of Balls | 1 |
| Weight | 11.506 LB |
| EAN or UPC | 7316571540436 |

