- Radial Bearing Type
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 60 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | 1 |
| O.D. | 180 mm |
| I.D. | 120 mm |
| Bore Type | Round Bore |
| Weight | 12.013 LB |
| EAN or UPC | 7316572042779 |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | 1 |
| O.D. | 180 mm |
| I.D. | 120 mm |
| Bore Type | Round Bore |
| Weight | 12.013 LB |
| EAN or UPC | 7316572042779 |