- Radial Bearing Type
- Round Bore Type
- 130 mm Inside Diameter
- 200 mm Outside Diameter
- 69 mm Width
| I.D. | 130 mm |
| Material | Steel |
| Tolerance | Class 6 (P6) |
| Rows of Balls | 1 |
| Relubrication Feature | Without |
| Cage Type | Without |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Cage Material | None |
| O.D. | 200 mm |
| Weight | 18.867 LB |
| EAN or UPC | 7316577758057 |

