- Radial Bearing Type
- Round Bore Type
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 75 mm Width
| Material | Steel |
| Bore Type | Round Bore |
| I.D. | 150 mm |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Cage Type | Without |
| O.D. | 225 mm |
| Tolerance | Class 6 (P6) |
| Cage Material | None |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Radial Internal Clearance | C4 |
| Weight | 23.294 LB |
| EAN or UPC | 7316571268255 |

