- Radial Bearing Type
- Round Bore Type
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 80 mm Width
| Series | CARB |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Inside Dia. | 160 mm |
| Outside Dia. | 240 mm |
| Material | Steel |
| I.D. | 160 mm |
| O.D. | 240 mm |
| Relubrication Feature | Without |
| Tolerance | Class 6 (P6) |
| Weight | 30.082 LB |
| EAN or UPC | 7316571251110 |

