- Radial Bearing Type
- Tapered Bore Type
- 170 mm Inside Diameter
- 260 mm Outside Diameter
- 90 mm Width
| Relubrication Feature | Without |
| I.D. | 170 mm |
| Bearing Type | Radial |
| Cage Type | Without |
| Rows of Balls | 1 |
| Cage Material | None |
| Material | Steel |
| Inch/Metric | Metric |
| O.D. | 260 mm |
| Radial Internal Clearance | Group N |
| Tolerance | Class 6 (P6) |
| Bore Type | Tapered Bore |
| Weight | 38.486 LB |
| EAN or UPC | 7316570363647 |

