- Radial Bearing Type
- Round Bore Type
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 100 mm Width
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Material | Steel |
| Inside Dia. | 180 mm |
| Bearing Type | Radial |
| I.D. | 180 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Series | CARB |
| Outside Dia. | 280 mm |
| Tolerance | Class 6 (P6) |
| O.D. | 280 mm |
| Weight | 52.225 LB |
| EAN or UPC | 7316571225623 |

