- Radial Bearing Type
- Round Bore Type
- 110 mm Inside Diameter
- 180 mm Outside Diameter
- 69 mm Width
| I.D. | 110 mm |
| Inside Dia. | 110 mm |
| Bore Type | Round Bore |
| Series | CARB |
| O.D. | 180 mm |
| Outside Dia. | 180 mm |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Tolerance | Class 6 (P6) |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Material | Steel |
| Weight | 15.906 LB |
| EAN or UPC | 7316571230511 |

