- Radial Bearing Type
- Round Bore Type
- 50 mm Inside Diameter
- 72 mm Outside Diameter
- 22 mm Width
| Bearing Type | Radial |
| O.D. | 72 mm |
| Inch/Metric | Metric |
| Inside Dia. | 50 mm |
| Radial Internal Clearance | Group N |
| Relubrication Feature | Without |
| I.D. | 50 mm |
| Series | CARB |
| Bore Type | Round Bore |
| Tolerance | Class 6 (P6) |
| Outside Dia. | 72 mm |
| Material | Steel |
| Weight | 0.701 LB |
| EAN or UPC | 7316570045673 |

