- Radial Bearing Type
- Round Bore Type
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 67 mm Width
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Cage Type | Without |
| Tolerance | Class 6 (P6) |
| Rows of Balls | 1 |
| I.D. | 100 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| O.D. | 150 mm |
| Cage Material | None |
| Material | Steel |
| Weight | 9.412 LB |
| EAN or UPC | 7316571433554 |

